Shop All Timing Belt Pulleys
B B Manufacturing
17LF100X3/4, Timing Pulley, Steel, Black Oxide
Mfr # 17LF100X3/4
Zoro # G105353275
product price: $38.60
/ea
Sold in multiples of 2 for $77.20
$77.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 1.999 inch
- Width 3 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 2.029 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17LF100X3/4
- Zoro # G105353275
- UPC # 195057627147
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.999 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.029 inch |
Flange Dia. (In.) | 2.25 inch |
Height | 3 inch |
Length | 1.75 inch |
Overall Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Steel |
Setscrew | 1 |
Number of Teeth | 17 |
Finish | Black Oxide |
Weight | 1.109 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- CORROSION BLOCK Liquid 4-Liter Refill - Non-Hazmat, Non-Flammable -Non-Toxic (20004)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B Manufacturing Timing Belt Pulleys