Shop All Timing Belt Pulleys
B B Manufacturing
17LF100X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 17LF100X1/2
Zoro # G405353227
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.999 inch
- Setscrew 2
- Width 3 inch
- Flange Dia. (In.) 2.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17LF100X1/2
- Zoro # G405353227
- UPC # 195057627123
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.999 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.25 inch |
Pitch Dia. (In.) | 2.029 inch |
Overall Length | 1.75 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 17 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.226 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B Manufacturing Timing Belt Pulleys