Shop All Timing Belt Pulleys
B B Manufacturing
17LF075X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 17LF075X1/2
Zoro # G305353419
product price: $30.43
/ea
Sold in multiples of 3 for $91.29
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.999 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 2.25 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17LF075X1/2
- Zoro # G305353419
- UPC # 195057626010
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.999 inch |
Flange Dia. (In.) | 2.25 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.029 inch |
Overall Length | 1.5 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Material | Steel |
Setscrew | 1 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.038 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932652Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B Manufacturing Timing Belt Pulleys