Shop All Timing Belt Pulleys
B B Manufacturing
17H300-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 17H300-6FS8
Zoro # G305353679
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.652 inch
- Pitch Dia. (In.) 2.706 inch
- Bore Type Minimum Plain Bore
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17H300-6FS8
- Zoro # G305353679
- UPC # 195057630147
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.652 inch |
Pitch Dia. (In.) | 2.706 inch |
Width | 5 inch |
Flange Dia. (In.) | 3 inch |
Overall Length | 4.062 inch |
Height | 5 inch |
Length | 5 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 17 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.212 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- GLOBAL GSCC-050-037 One-Piece Clamping Coupling (GSCC-050-037)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- B B Manufacturing Timing Belt Pulleys