Shop All Timing Belt Pulleys
B B Manufacturing
17H200-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 17H200-6FS8
Zoro # G505353998
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.652 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17H200-6FS8
- Zoro # G505353998
- UPC # 195057629516
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.652 inch |
Flange Dia. (In.) | 3 inch |
Width | 4 inch |
Pitch Dia. (In.) | 2.706 inch |
Height | 4 inch |
Length | 4 inch |
Overall Length | 3.031 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 17 |
Material | Steel |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 3.79 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- 3M Clean Sanding Filter Bag End Cap 28383, (28383)
- DIXON DQC W Wingstyle Interchange Female Coupler, 3/8-18 Nominal, Female NPTF, Brass (3WF3-B)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B Manufacturing Pulleys & Sheaves