Shop All Timing Belt Pulleys
B B Manufacturing
17H100-6FS7, Timing Pulley, Steel, Black Oxide
Mfr # 17H100-6FS7
Zoro # G605353836
Sold in multiples of 2 for $93.82
$93.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.652 inch
- Pitch Dia. (In.) 2.706 inch
- Width 2 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 17H100-6FS7
- Zoro # G605353836
- UPC # 195057627802
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.652 inch |
Pitch Dia. (In.) | 2.706 inch |
Width | 2 inch |
Flange Dia. (In.) | 3 inch |
Overall Length | 2 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Weight | 2.471 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45350H)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B Manufacturing Timing Belt Pulleys