Shop All Timing Belts
B B Manufacturing
1760-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1760-8M-20
Zoro # G405359915
product price: $41.89
/ea
Sold in multiples of 2 for $83.78
$83.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 220
- Material Neoprene
- Weight 0.49 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1760-8M-20
- Zoro # G405359915
- UPC # 195057988002
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 69.291 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 220 |
Material | Neoprene |
Weight | 0.49 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/2-12 (QSRL-G1/2-12)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- B B MANUFACTURING 1164-2P-06, Timing Belt, Neoprene, Fiberglass (1164-2P-06)
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- B B MANUFACTURING 480L050G, Timing Belt, Neoprene, Fiberglass (480L050G)
- B B MANUFACTURING 712-8M-20, Timing Belt, Neoprene, Fiberglass (712-8M-20)
- B B MANUFACTURING 576-8M-30, Timing Belt, Neoprene, Fiberglass (576-8M-30)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- B B Manufacturing Power Transmission Belts