Shop All Timing Belt Pulleys
B B Manufacturing
17-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-5M15-6FA3
Zoro # G405356853
Sold in multiples of 6 for $69.78
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.02 inch
- Flange Dia. (In.) 1.187 inch
- Number of Teeth 17
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 17-5M15-6FA3
- Zoro # G405356853
- UPC # 195057721562
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.02 inch |
Flange Dia. (In.) | 1.187 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.065 inch |
Details
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron (ZX-0160D050W)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- AMFLO HOSE AIR 3/8""X50' BLUE (554-50A)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B Manufacturing Timing Belt Pulleys