Shop All Timing Belt Pulleys
B B Manufacturing
17-3P09-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-3P09-6CA2
Zoro # G905356483
product price: $12.68
/ea
Sold in multiples of 5 for $63.40
$63.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.609 inch
- Flange Dia. (In.) 0.74 inch
- Setscrew 2
- Pitch Dia. (In.) 0.639 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-3P09-6CA2
- Zoro # G905356483
- UPC # 195057811140
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.609 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.639 inch |
Width | 0.75 inch |
Length | 9 inch |
Height | 0.75 inch |
Overall Length | 0.691 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.021 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- POWERDRIVE QD Bushing, Series SH, 28mm Bore (SH-28MM)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B Manufacturing Timing Belt Pulleys