Shop All Timing Belt Pulleys
B B Manufacturing
17-3P06-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-3P06-6CA2
Zoro # G105356542
Sold in multiples of 5 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.609 inch
- Material Aluminum
- Pitch Dia. (In.) 0.639 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 17-3P06-6CA2
- Zoro # G105356542
- UPC # 195057810563
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.609 inch |
Pitch Dia. (In.) | 0.639 inch |
Flange Dia. (In.) | 0.74 inch |
Width | 0.75 inch |
Height | 0.75 inch |
Length | 9 inch |
Overall Length | 0.572 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 17 |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.018 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VQ2-A (VN-07-M-I3-PQ2-VQ2-A)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (A32/4L340)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B Manufacturing Pulleys & Sheaves