Shop All Timing Belt Pulleys
B B Manufacturing
17-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-3M09M6CA6
Zoro # G905356155
Sold in multiples of 5 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.609 inch
- Material Aluminum
- Flange Dia. (In.) 0.74 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 17-3M09M6CA6
- Zoro # G905356155
- UPC # 195057720565
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.609 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.639 inch |
Width | 0.75 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSS CARBON BRUSH - SPRING - FITS SELECT SCOTT MOTORS (7692051)
- FESTO Push-In Fitting QSF-1/8-6-B (QSF-1/8-6-B)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (CA0400X062KW)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B Manufacturing Timing Belt Pulleys