Shop All Timing Belt Pulleys
B B Manufacturing
17-3M09-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-3M09-6CA2
Zoro # G405356235
product price: $14.84
/ea
Sold in multiples of 5 for $74.20
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.609 inch
- Flange Dia. (In.) 0.74 inch
- Width 0.75 inch
- Pitch Dia. (In.) 0.639 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-3M09-6CA2
- Zoro # G405356235
- UPC # 195057719439
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.609 inch |
Flange Dia. (In.) | 0.74 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.639 inch |
Length | 9 inch |
Overall Length | 0.691 inch |
Height | 0.75 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 17 |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.022 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-107 (606037 1-7/16 SPLT BABB PB 2BT)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 45 (4603-20-16)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B Manufacturing Pulleys & Sheaves