Shop All Timing Belt Pulleys
B B Manufacturing
17-3M06M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-3M06M6CA6
Zoro # G205356312
product price: $14.38
/ea
Sold in multiples of 5 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.609 inch
- Bore Type Finished Bore
- Number of Teeth 17
- Pitch Dia. (In.) 0.639 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-3M06M6CA6
- Zoro # G205356312
- UPC # 195057719958
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.609 inch |
Pitch Dia. (In.) | 0.639 inch |
Flange Dia. (In.) | 0.74 inch |
Width | 0.75 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 17 |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-41)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C06GB, Return Line, 5 micron, Outside-In (MF0062429)
- NATIONAL Small Bore Inch Seal, 472419 (472419)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B Manufacturing Timing Belt Pulleys