Shop All Timing Belt Pulleys
B B Manufacturing
17-2P06M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-2P06M6CA6
Zoro # G405356808
product price: $13.99
/ea
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.406 inch
- Pitch Dia. (In.) 0.426 inch
- Flange Dia. (In.) 0.635 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-2P06M6CA6
- Zoro # G405356808
- UPC # 195057726635
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.406 inch |
Pitch Dia. (In.) | 0.426 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Details
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves