Shop All Timing Belt Pulleys
B B Manufacturing
17-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-2P03-6FA2
Zoro # G405357003
product price: $11.08
/ea
Sold in multiples of 6 for $66.48
$66.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.406 inch
- Width 0.75 inch
- Material Aluminum
- Pitch Dia. (In.) 0.426 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-2P03-6FA2
- Zoro # G405357003
- UPC # 195057725485
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.406 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.426 inch |
Flange Dia. (In.) | 0.635 inch |
Overall Length | 0.484 inch |
Length | 9 inch |
Height | 0.75 inch |
Details
Material | Aluminum |
Number of Teeth | 17 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- MTD Belt-V Fwd Drv 4 (954-04094)
- NTN NTN WC87007, RadialDeep Groove Ball Bearing 7 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (WC87007)
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- B B MANUFACTURING 71-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (71-8MX21-2517)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 140-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide (140-8MX12-2012)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B Manufacturing Timing Belt Pulleys