Shop All Timing Belt Pulleys
B B Manufacturing
17-2P03-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 17-2P03-6CA2
Zoro # G705357017
product price: $11.08
/ea
Sold in multiples of 6 for $66.48
$66.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.406 inch
- Flange Dia. (In.) 0.635 inch
- Width 0.75 inch
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 17-2P03-6CA2
- Zoro # G705357017
- UPC # 195057725478
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.406 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.426 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 17 |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- SIMPLEX Stop Plate Assembly, Simplex (20104000001)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B Manufacturing Pulleys & Sheaves