Shop All Timing Belt Pulleys
B B Manufacturing
16XL037M6FA8, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037M6FA8
Zoro # G705356935
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Material Aluminum
- Width 1.5 inch
- Pitch Dia. (In.) 1.019 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037M6FA8
- Zoro # G705356935
- UPC # 195057623668
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.019 inch |
Flange Dia. (In.) | 1.26 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 16 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- DAYTON DC Gearmotor, 664.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (6Z415)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B Manufacturing Pulleys & Sheaves