Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 16XL037-6FS5
Zoro # G405356600
product price: $19.99
/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 16
- Setscrew 2
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-6FS5
- Zoro # G405356600
- UPC # 195057623026
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.25 inch |
Pitch Dia. (In.) | 1.019 inch |
Height | 2 inch |
Overall Length | 0.812 inch |
Length | 3 inch |
Details
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Weight | 0.127 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- GLOBAL G2SC-275-B Two-Piece Clamping Collar (G2SC-275-B)
- NATIONAL Small Bore Inch Seal, 470989 (470989)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 32-8P30-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8P30-1210)
- B B Manufacturing Pulleys & Sheaves