Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-6FS3, Timing Pulley, Steel, Black Oxide
Mfr # 16XL037-6FS3
Zoro # G705356515
product price: $12.27
/ea
Sold in multiples of 6 for $73.62
$73.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Flange Dia. (In.) 1.25 inch
- Setscrew 2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-6FS3
- Zoro # G705356515
- UPC # 195057623002
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Flange Dia. (In.) | 1.25 inch |
Pitch Dia. (In.) | 1.019 inch |
Width | 1.25 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 16 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.141 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B Manufacturing Timing Belt Pulleys