Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037-6FA6
Zoro # G305356618
product price: $19.86
/ea
Sold in multiples of 4 for $79.44
$79.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 16
- Flange Dia. (In.) 1.25 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-6FA6
- Zoro # G305356618
- UPC # 195057621138
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Flange Dia. (In.) | 1.25 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.019 inch |
Details
Number of Teeth | 16 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-200-B One-Piece Clamping Collar (G1SC-200-B)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210NSE C3)
- PARKER Repair Kit, For 4vv74 (E702956GRG)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B Manufacturing Pulleys & Sheaves