Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037-3FA5
Zoro # G705356744
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Flange Dia. (In.) 1.25 inch
- Width 1.5 inch
- Pitch Dia. (In.) 1.019 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-3FA5
- Zoro # G705356744
- UPC # 195057622470
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Flange Dia. (In.) | 1.25 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.019 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 16 |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves