Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037-3FA4
Zoro # G305356908
product price: $12.70
/ea
Sold in multiples of 6 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Pitch Dia. (In.) 1.019 inch
- Flange Dia. (In.) 1.25 inch
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-3FA4
- Zoro # G305356908
- UPC # 195057622463
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Pitch Dia. (In.) | 1.019 inch |
Flange Dia. (In.) | 1.25 inch |
Width | 1.5 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 16 |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763268, Return Line, 10 micron, Outside-In (MF0062426)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C1)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B Manufacturing Timing Belt Pulleys