Shop All Timing Belt Pulleys
B B Manufacturing
16XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL037-3FA3
Zoro # G105356405
product price: $12.70
/ea
Sold in multiples of 6 for $76.20
$76.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Material Aluminum
- Pitch Dia. (In.) 1.019 inch
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL037-3FA3
- Zoro # G105356405
- UPC # 195057622456
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Pitch Dia. (In.) | 1.019 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.25 inch |
Details
Material | Aluminum |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Grease, for Impact Tools, 1 LB (105-1LB)
- CLIMAX METAL PRODUCTS 2C-100-S Two-Piece Clamping Collar (2C-100-S)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B Manufacturing Timing Belt Pulleys