Shop All Timing Belt Pulleys
B B Manufacturing
16XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16XL025-6FA4
Zoro # G505356463
product price: $13.04
/ea
Sold in multiples of 6 for $78.24
$78.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 16
- Flange Dia. (In.) 1.25 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16XL025-6FA4
- Zoro # G505356463
- UPC # 195057620599
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Flange Dia. (In.) | 1.25 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.019 inch |
Length | 9 inch |
Overall Length | 0.688 inch |
Height | 1.5 inch |
Details
Number of Teeth | 16 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.042 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Swivel Assembly, 1/8" NPT (5848)
- NSK NSK 6313 C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 C3)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- NATIONAL Small Bore Metric Seals, 32X42X7-RLS35-S (32X42X7-RLS35-S)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B Manufacturing Timing Belt Pulleys