Shop All Timing Belts
B B Manufacturing
16T5/455, Timing Belt, Polyurethane, Steel
Mfr # 16T5/455
Zoro # G505355886
product price: $14.85
/ea
Sold in multiples of 5 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 91
- Weight 0.008 lbs
- Gearbelt Type Single Sided
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T5/455
- Zoro # G505355886
- UPC # 195057524378
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 17.913 inch |
Length | 1 inch |
Details
Number of Teeth | 91 |
Weight | 0.008 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- DODGE Tigear-2 Reducers And Accessories, 23Q30L56 TIGEAR-2 REDUCER (23Q30L56 TIGEAR-2 REDUCER)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- B B MANUFACTURING 1600-8M-20, Timing Belt, Neoprene, Fiberglass (1600-8M-20)
- B B MANUFACTURING 230-5M-15, Timing Belt, Neoprene, Fiberglass (230-5M-15)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- B B MANUFACTURING 1890-14M-40, Timing Belt, Neoprene, Fiberglass (1890-14M-40)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- B B MANUFACTURING 1050-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1050-D5M-25)
- BANDO Timing Belt, Synchro-Link, Neoprene, 98L050 (98L050G)
- B B Manufacturing Timing Belts