Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/40-2, Timing Pulley, Aluminum
Mfr # 16T2.5/40-2
Zoro # G305355499
Sold in multiples of 4 for $58.36
$58.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.232 inch
- Pitch Dia. (In.) 1.253 inch
- Bore Type Minimum Plain Bore
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/40-2
- Zoro # G305355499
- UPC # 195057716407
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.232 inch |
Pitch Dia. (In.) | 1.253 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 1.469 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Setscrew | 2 |
Number of Teeth | 40 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- DODGE 1008 X 1-KW Taper Lock Bushing (117151 1008X1)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B Manufacturing Pulleys & Sheaves