Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/22-2, Timing Pulley, Aluminum
Mfr # 16T2.5/22-2
Zoro # G505355169
product price: $12.72
/ea
Sold in multiples of 4 for $50.88
$50.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.668 inch
- Number of Teeth 22
- Width 3 inch
- Pitch Dia. (In.) 0.689 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/22-2
- Zoro # G505355169
- UPC # 195057716322
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.668 inch |
Width | 3 inch |
Pitch Dia. (In.) | 0.689 inch |
Flange Dia. (In.) | 0.906 inch |
Details
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Minimum Plain Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B Manufacturing Timing Belt Pulleys