Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/20-2, Timing Pulley, Aluminum
Mfr # 16T2.5/20-2
Zoro # G505354759
product price: $12.66
/ea
Sold in multiples of 4 for $50.64
$50.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.605 inch
- Pitch Dia. (In.) 0.627 inch
- Flange Dia. (In.) 0.791 inch
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/20-2
- Zoro # G505354759
- UPC # 195057716315
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.605 inch |
Pitch Dia. (In.) | 0.627 inch |
Flange Dia. (In.) | 0.791 inch |
Width | 5 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Number of Teeth | 20 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In (MF0062309)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- DYNABRADE Idler Arm Assembly (11007)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves