Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/18-2, Timing Pulley, Aluminum
Mfr # 16T2.5/18-2
Zoro # G405354767
product price: $12.35
/ea
Sold in multiples of 5 for $61.75
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.542 inch
- Material Aluminum
- Width 0.75 inch
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/18-2
- Zoro # G405354767
- UPC # 195057716292
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.542 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.685 inch |
Pitch Dia. (In.) | 0.564 inch |
Overall Length | 0.63 inch |
Height | 0.75 inch |
Length | 9 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Bore Type | Minimum Plain Bore |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.015 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.193 In W (3782)
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING TL48H150, Timing Pulley, Cast Iron, Black Oxide, (TL48H150)
- B B MANUFACTURING TL26L050, Timing Pulley, Cast Iron, Black Oxide, (TL26L050)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B Manufacturing Pulleys & Sheaves