Shop All Timing Belt Pulleys
B B Manufacturing
16T2.5/14-2, Timing Pulley, Aluminum
Mfr # 16T2.5/14-2
Zoro # G405354743
product price: $11.01
/ea
Sold in multiples of 5 for $55.05
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.417 inch
- Width 5 inch
- Pitch Dia. (In.) 0.439 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T2.5/14-2
- Zoro # G405354743
- UPC # 195057716261
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.417 inch |
Width | 5 inch |
Pitch Dia. (In.) | 0.439 inch |
Flange Dia. (In.) | 0.579 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 14 |
Setscrew | 1 |
Bore Type | Minimum Plain Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6300ZE)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- FESTO Push-In L-Fitting NPQM-L-G38-Q10-P10 (NPQM-L-G38-Q10-P10)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys