Shop All Timing Belts
B B Manufacturing
16T10/780, Timing Belt, Polyurethane, Steel
Mfr # 16T10/780
Zoro # G605353812
product price: $22.75
/ea
Sold in multiples of 3 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 78
- Material Polyurethane
- Standards ISO 9001:2015
- Weight 0.134 lbs
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T10/780
- Zoro # G605353812
- UPC # 195057617070
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 30.709 inch |
Length | 1 inch |
Details
Number of Teeth | 78 |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Weight | 0.134 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- B B MANUFACTURING 8T5/410, Timing Belt, Polyurethane, Steel (8T5/410)
- B B MANUFACTURING 800-8M-50, Timing Belt, Neoprene, Fiberglass (800-8M-50)
- B B MANUFACTURING 912-8M-30, Timing Belt, Neoprene, Fiberglass (912-8M-30)
- B B MANUFACTURING 1800-8M-20, Timing Belt, Neoprene, Fiberglass (1800-8M-20)
- B B MANUFACTURING 230-5M-06, Timing Belt (230-5M-06)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- GATES Predator Single Belts, CP144 (CP144)
- B B Manufacturing Timing Belts