Shop All Timing Belts
B B Manufacturing
16T10/600, Timing Belt, Polyurethane, Steel
Mfr # 16T10/600
Zoro # G705354108
product price: $17.79
/ea
Sold in multiples of 3 for $53.37
$53.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 23.622 inch
- Weight 0.102 lbs
- Height 9 inch
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16T10/600
- Zoro # G705354108
- UPC # 195057616929
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 23.622 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.102 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Polyurethane |
Gearbelt Type | Single Sided |
Number of Teeth | 60 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- B B MANUFACTURING 695-5M-06, Timing Belt (695-5M-06)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- B B MANUFACTURING 700-5M-09, Timing Belt, Neoprene, Fiberglass (700-5M-09)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- B B Manufacturing Timing Belts