Shop All Timing Belts
B B Manufacturing
16T10/410, Timing Belt, Polyurethane, Steel
Mfr # 16T10/410
Zoro # G705353088
Sold in multiples of 4 for $61.40
$61.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Number of Teeth 41
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Pitch Length 16.142 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 16T10/410
- Zoro # G705353088
- UPC # 195057616776
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 16.142 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 41 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Weight | 0.07 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- B B MANUFACTURING 384-3M-15, Timing Belt, Neoprene, Fiberglass (384-3M-15)
- B B MANUFACTURING 2100-14M-55, Timing Belt, Neoprene, Fiberglass (2100-14M-55)
- B B MANUFACTURING 50XL025G, Timing Belt, Neoprene, Fiberglass (50XL025G)
- B B MANUFACTURING 25T5/525, Timing Belt, Polyurethane, Steel (25T5/525)
- B B MANUFACTURING 2800-14M-40, Timing Belt, Neoprene, Fiberglass (2800-14M-40)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- B B Manufacturing Power Transmission Belts