Shop All Timing Belt Pulleys
B B Manufacturing
16MP037-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16MP037-6CA2
Zoro # G905354717
product price: $11.65
/ea
Sold in multiples of 6 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.387 inch
- Flange Dia. (In.) 0.58 inch
- Pitch Dia. (In.) 0.407 inch
- Setscrew 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16MP037-6CA2
- Zoro # G905354717
- UPC # 195057000834
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.387 inch |
Flange Dia. (In.) | 0.58 inch |
Pitch Dia. (In.) | 0.407 inch |
Width | 0.625 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 16 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- SMC 6mm Bore Dual Rod Cylinder 20mm Stroke (CXSM6-20)
- WJB BEARING Unground Radial Ball Bearing, 500 RPM (WF6464-2RS)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B Manufacturing Pulleys & Sheaves