Shop All Timing Belt Pulleys
B B Manufacturing
16MP025M6CA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16MP025M6CA5
Zoro # G705354962
product price: $14.08
/ea
Sold in multiples of 5 for $70.40
$70.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.387 inch
- Setscrew 1
- Flange Dia. (In.) 0.579 inch
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16MP025M6CA5
- Zoro # G705354962
- UPC # 195057004542
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.387 inch |
Flange Dia. (In.) | 0.579 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.407 inch |
Details
Setscrew | 1 |
Item | Timing Belt Pulley |
Number of Teeth | 16 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Regulator Kit (275638)
- MARATHON MOTORS Oil Burner Motor, 1/5HP, 3450 rpm, 115/230V (048C34S24)
- DODGE 1090T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006757)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/2, PK3 (CB101220)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B Manufacturing Timing Belt Pulleys