Shop All Timing Belt Pulleys
B B Manufacturing
16MP025-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16MP025-6CA2
Zoro # G905355806
product price: $10.41
/ea
Sold in multiples of 7 for $72.87
$72.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.387 inch
- Material Aluminum
- Width 0.625 inch
- Setscrew 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16MP025-6CA2
- Zoro # G905355806
- UPC # 195057000308
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.387 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.407 inch |
Flange Dia. (In.) | 0.58 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 16 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XL, 177 x 138in PL, T69 (138XL1770)
- FESTO Exhaust Air Flow Control Valve GRE-1/8 (GRE-1/8)
- SMITTYS SUPPLY 14OZ No2 HiTemp Grease (SUS67)
- POWERDRIVE 1" Sheave 5.95" OD (AK61-1)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B Manufacturing Timing Belt Pulleys