Shop All Timing Belt Pulleys
B B Manufacturing
16LF050X5/8, Timing Pulley, Steel, Black Oxide
Mfr # 16LF050X5/8
Zoro # G405355641
product price: $28.55
/ea
Sold in multiples of 3 for $85.65
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 1.88 inch
- Setscrew 1
- Bore Type Finished Bore
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16LF050X5/8
- Zoro # G405355641
- UPC # 195057624689
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.88 inch |
Pitch Dia. (In.) | 1.91 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Overall Length | 1.25 inch |
Height | 2.5 inch |
Details
Setscrew | 1 |
Bore Type | Finished Bore |
Number of Teeth | 16 |
Material | Steel |
Item | Timing Belt Pulley |
Weight | 0.719 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- CRC Battery Terminal Protector, 12 oz (03175)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B Manufacturing Timing Belt Pulleys