Shop All Timing Belt Pulleys
B B Manufacturing
16L100-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16L100-6FA6
Zoro # G905355592
product price: $44.62
/ea
Sold in multiples of 2 for $89.24
$89.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.88 inch
- Flange Dia. (In.) 2.125 inch
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16L100-6FA6
- Zoro # G905355592
- UPC # 195057626690
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.88 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 3 inch |
Pitch Dia. (In.) | 1.91 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- CLIMAX METAL PRODUCTS C-050-S Set Screw Collar (C-050-S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3515)
- ARMSTRONG Motor, 115/230V, 1HP, 1725 RPM (811757-007)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B Manufacturing Pulleys & Sheaves