Shop All Timing Belt Pulleys
B B Manufacturing
16L075-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 16L075-6FS6
Zoro # G305355796
Sold in multiples of 3 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.88 inch
- Bore Type Minimum Plain Bore
- Material Steel
- Pitch Dia. (In.) 1.91 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 16L075-6FS6
- Zoro # G305355796
- UPC # 195057625709
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.88 inch |
Pitch Dia. (In.) | 1.91 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.125 inch |
Height | 3 inch |
Length | 1.75 inch |
Overall Length | 1.5 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 16 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.941 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- SKF SKF 6209 2Z/C3, Single Row Ball Bearings (6209 2Z/C3)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B Manufacturing Timing Belt Pulleys