Shop All Timing Belt Pulleys
B B Manufacturing
16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16L050-6FA6
Zoro # G405354828
product price: $17.10
/ea
Sold in multiples of 4 for $68.40
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.88 inch
- Flange Dia. (In.) 2.125 inch
- Width 1.25 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16L050-6FA6
- Zoro # G405354828
- UPC # 195057624191
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.88 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.91 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 16 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- NACHI 5300 Series Double Row Angular Contact, 5307ZZ (5307ZZ)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B Manufacturing Timing Belt Pulleys