Shop All Timing Belt Pulleys
B B Manufacturing
16H200-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 16H200-6FS8
Zoro # G905354939
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Number of Teeth 16
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 2.546 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16H200-6FS8
- Zoro # G905354939
- UPC # 195057629509
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Pitch Dia. (In.) | 2.546 inch |
Width | 4 inch |
Flange Dia. (In.) | 2.78 inch |
Length | 3 inch |
Overall Length | 3.031 inch |
Height | 4 inch |
Details
Number of Teeth | 16 |
Bore Type | Minimum Plain Bore |
Material | Steel |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.292 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting (5VNC0)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- ZORO SELECT Brass Ferrule For 1/4" Hose 0.5" I.D. (B-500-SP3)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B Manufacturing Pulleys & Sheaves