Shop All Idler Pulleys
B B Manufacturing
16H100-IDLER, Idler Pulley, Cast Iron, Black Oxide
Mfr # 16H100-IDLER
Zoro # G505366301
product price: $60.06
/ea
$60.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.499 inch
- Bore Dia. (In.) 1 inch
- Face Width (In.) 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16H100-IDLER
- Zoro # G505366301
- UPC # 195057187108
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 2.499 inch |
Bore Dia. (In.) | 1 inch |
Face Width (In.) | 1 inch |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.87 in (F28-04-SL00B)
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- TERRE PRODUCTS Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel (31450115)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- TERRE PRODUCTS Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel (31450115A)
- TERRE PRODUCTS John Deere AM38777 Flat Idler Pulley - 5'' Flat Dia. - 17mm Bore - Steel (32500181)
- B B Manufacturing Pulleys & Sheaves