Shop All Timing Belt Pulleys
B B Manufacturing
168-14MX90-6050, Timing Pulley, Cast Iron, Black Oxide
Mfr # 168-14MX90-6050
Zoro # G905354144
product price: $1,882.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,882.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Width 29.365 inch
- Number of Teeth 168
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 168-14MX90-6050
- Zoro # G905354144
- UPC # 195057821439
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Height | 4.203 inch |
Overall Length | 4.203 inch |
Length | 29.365 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Number of Teeth | 168 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 395 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD PUMP, COMPR CI050000P, 5 HP (TF2101)
- TOPWORX LIMIT SWITCH 120V-AC ELECTRO-PNEUMATIC VALVE POSITIONER (DXP-L21GSEB)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- B B Manufacturing Pulleys & Sheaves