Shop All Timing Belt Pulleys
B B Manufacturing
168-14MX68-4535, Timing Pulley, Cast Iron, Black Oxide
Mfr # 168-14MX68-4535
Zoro # G405354194
product price: $1,440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4535
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Material Cast Iron
- Number of Teeth 168
- Width 29.365 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 168-14MX68-4535
- Zoro # G405354194
- UPC # 195057821057
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Length | 29.365 inch |
Height | 3.5 inch |
Overall Length | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 4535 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 168 |
Bore Type | Taper Lock Bushing |
Weight | 259 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- A.O. SMITH Century Pool Pump Motor, 3/4 HP, 3450 RPM, 230/115V, ODP, 60 Hertz (B2852)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B Manufacturing Pulleys & Sheaves