Shop All Timing Belt Pulleys
B B Manufacturing
168-14MX37-4030, Timing Pulley, Cast Iron, Black Oxide
Mfr # 168-14MX37-4030
Zoro # G705354177
product price: $1,008.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Width 29.365 inch
- Number of Teeth 168
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 168-14MX37-4030
- Zoro # G705354177
- UPC # 195057820678
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Overall Length | 3 inch |
Height | 3 inch |
Length | 29.365 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Number of Teeth | 168 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Weight | 175.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06BV, Pressure Line, 5 micron, Outside-In (MF0058438)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- CENTURY MODEL-RFHP-48FR (FE6002F)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys