Shop All Timing Belt Pulleys
B B Manufacturing
168-14MX20-3525, Timing Pulley, Cast Iron, Black Oxide
Mfr # 168-14MX20-3525
Zoro # G505354155
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Number of Teeth 168
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 29.475 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 168-14MX20-3525
- Zoro # G505354155
- UPC # 195057820326
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Width | 29.365 inch |
Overall Length | 2.5 inch |
Height | 2.5 inch |
Length | 29.365 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Number of Teeth | 168 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 100 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3FF3)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A10G, Pressure Line, 10 micron, Inside-Out (MF0059250)
- BREEZE Hose Clamp, HD, SAE 96,305SS, PK10 (300 96 H)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B Manufacturing Pulleys & Sheaves