Shop All Timing Belt Pulleys
B B Manufacturing
168-14MX125-7060, Timing Pulley, Cast Iron, Black Oxide
Mfr # 168-14MX125-7060
Zoro # G205353625
product price: $2,747.83
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,747.83
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 7060
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Width 29.365 inch
- Material Cast Iron
- Number of Teeth 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 168-14MX125-7060
- Zoro # G205353625
- UPC # 195057821750
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Length | 29.365 inch |
Height | 5.609 inch |
Overall Length | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 7060 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Number of Teeth | 168 |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 524 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/3V1320 (5R3V1320)
- CLESCO SRB-101220 Steel Reducer Bushing (SRB-101220)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B Manufacturing Pulleys & Sheaves