Shop All Timing Belts
B B Manufacturing
166-2P-06, Timing Belt, Neoprene, Fiberglass
Mfr # 166-2P-06
Zoro # G305350722
product price: $6.25
/ea
Sold in multiples of 14 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 166-2P-06
- Zoro # G305350722
- UPC # 195057971189
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 6.535 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Weight | 0.02 lbs |
Number of Teeth | 83 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- GLOBAL 1 1/2" X 1 1/2" ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-150-150)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- B B MANUFACTURING 330-5M-09, Timing Belt, Neoprene, Fiberglass (330-5M-09)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- B B MANUFACTURING 2000-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-25)
- B B MANUFACTURING 16T5/650, Timing Belt, Polyurethane, Steel (16T5/650)
- B B MANUFACTURING 1125-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-09)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- D&D Timing Belt, 3M, 6 x 204mm PL, T68 (204-3M-06)
- B B Manufacturing Power Transmission Belts