Shop All Timing Belts
B B Manufacturing
165L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 165L050G
Zoro # G405359953
product price: $9.89
/ea
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Pitch Length 16.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 165L050G
- Zoro # G405359953
- UPC # 195057327504
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 16.5 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Neoprene |
Number of Teeth | 44 |
Weight | 0.04 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- LEESON Pressure Washer Motor, 2 hp, 1725 RPM (113281.00)
- FESTO Push-In Connector QS-6 (QS-6)
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- B B MANUFACTURING 1160-8M-30, Timing Belt, Neoprene, Fiberglass (1160-8M-30)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- B B MANUFACTURING 575-5M-25, Timing Belt, Neoprene, Fiberglass (575-5M-25)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- B B Manufacturing Timing Belts