Shop All Timing Belts
B B Manufacturing
164XL037G, Timing Belt, Neoprene, Fiberglass
Mfr # 164XL037G
Zoro # G705359691
Sold in multiples of 11 for $59.62
$59.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Gearbelt Type Single Sided
- Number of Teeth 82
- Pitch Length 16.4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 164XL037G
- Zoro # G705359691
- UPC # 195057236837
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 16.4 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 82 |
Item | Timing Belt |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4C)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- B B MANUFACTURING 213-3M-09, Timing Belt, Neoprene, Fiberglass (213-3M-09)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 695-5M-06, Timing Belt (695-5M-06)
- BESTORQ Timing Belt Model 106XL031 106 in Effective length and 031 in Top Width (106XL031)
- B B Manufacturing Power Transmission Belts